Motion
PRM 353940

SKF
PRM 353940

Spherical Plain Bearing - 35 mm Bore, 39 mm OD, 40 mm, 1.5750 in Inner Ring Width, Open
MI ITEM #18716577
MFR #PRM 353940
Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PRM 353940

Spherical Plain Bearing - 35 mm Bore, 39 mm OD, 40 mm, 1.5750 in Inner Ring Width, Open
MI ITEM #18716577
MFR #PRM 353940

Mfr description
PRM 353940 SPHERICAL PLAIN BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.87/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    1.5750 in, 40 mm
  • Outer Ring Width
    40 mm | 1.5750 in
  • Outside Diameter  
    39 mm
  • Overall Width
    40 mm
  • Weight
    0.173 lbs

Details

  • Additional Details
    Straight | Without Relubrication feature
  • Application
    Linear movements, Oscillating movements, Rotating movements
  • Bearing Material
    Wrapped bronze
  • Closure Type
    Open
  • Inner Ring Material
    Wrapped bronze
  • Lubrication Type
    Requires Maintenance
  • Manufacturer Catalog Number
    PRM 353940
  • Operating Temperature Range
    -40 to 150 °C, -40 to 302 °F
  • Outer Ring Material
    Wrapped bronze
  • Outer Ring Type
    One-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Wrapped bronze
  • Series
    PRM
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)