Motion
PRM 505540

SKF
PRM 505540

Spherical Plain Bearing - 50 mm Bore, 55 mm OD, 40 mm, 1.5750 in Inner Ring Width, Open
Mi Item #18716580
MFR #PRM 505540
Price$122.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PRM 505540

Spherical Plain Bearing - 50 mm Bore, 55 mm OD, 40 mm, 1.5750 in Inner Ring Width, Open
Mi Item #18716580
MFR #PRM 505540

Mfr description
PRM 505540 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.82/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    1.5750 in, 40 mm
  • Outer Ring Width
    40 mm | 1.5750 in
  • Outside Diameter  
    55 mm
  • Overall Width
    40 mm
  • Weight
    0.32 lbs

Details

  • Additional Details
    Sliding Contact Surface
  • Application
    Linear movements, Oscillating movements, Rotating movements
  • Ball Material
    Wrapped bronze
  • Bearing Material
    Wrapped bronze
  • Closure Type
    Open
  • Inner Ring Material
    Wrapped bronze
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PRM 505540
  • Operating Temperature Range
    -40 to 150 °C, -40 to 302 °F
  • Outer Ring Material
    Wrapped bronze
  • Outer Ring Type
    Wrapped
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Wrapped bronze
  • Series
    PRM
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)