Motion
PRM 505560

SKF
PRM 505560

Spherical Plain Bearing - 50 mm Bore, 55 mm OD, 60 mm, 2.3620 in Inner Ring Width, Open
Mi Item #18716581
MFR #PRM 505560
Price$122.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PRM 505560

Spherical Plain Bearing - 50 mm Bore, 55 mm OD, 60 mm, 2.3620 in Inner Ring Width, Open
Mi Item #18716581
MFR #PRM 505560

Mfr description
PRM 505560 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.82/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    2.3620 in, 60 mm
  • Outer Ring Width
    60 mm | 2.3620 in
  • Outside Diameter  
    55 mm
  • Overall Width
    60 mm
  • Weight
    0.465 lbs

Details

  • Additional Details
    Wrapped bronze
  • Application
    Linear movements, Oscillating movements, Rotating movements
  • Bearing Material
    Wrapped bronze
  • Closure Type
    Open
  • Inner Ring Material
    Wrapped bronze
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PRM 505560
  • Operating Temperature Range
    -40 to 150 °C, -40 to 302 °F
  • Outer Ring Material
    Wrapped bronze
  • Outer Ring Type
    Formed Outer Ring
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Wrapped bronze
  • Series
    PRM
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)