Motion
PSM 101410 A51

SKF
PSM 101410 A51

Spherical Plain Bearing - 10 mm Bore, 14 mm OD, 10 mm, 0.3937 in Inner Ring Width, Open
MI ITEM #18716584
MFR #PSM 101410 A51
Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PSM 101410 A51

Spherical Plain Bearing - 10 mm Bore, 14 mm OD, 10 mm, 0.3937 in Inner Ring Width, Open
MI ITEM #18716584
MFR #PSM 101410 A51

Mfr description
PSM 101410 A51 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    0.3937 in, 10 mm
  • Outer Ring Width
    10 mm | 0.3937 in
  • Outside Diameter  
    14 mm
  • Overall Width
    10 mm
  • Weight
    0.011 lbs

Details

  • Additional Details
    Maintenance-Free
  • Application
    Linear movements, Oscillating, Rotating
  • Ball Material
    Sintered bronze
  • Bearing Material
    Sintered bronze
  • Closure Type
    Open
  • Finish Coating
    Oil Impregnated
  • Inner Ring Material
    Sintered bronze
  • Liner Material
    Sintered bronze
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    PSM 101410 A51
  • Operating Temperature Range
    -10 to 90 °C, 14 to 194 °F
  • Outer Ring Material
    Sintered bronze
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Sintered bronze
  • Radial Dynamic Load Capacity
    10000 N, 2248.1 lbf
  • Radial Static Load Capacity
    20000 N, 4496.2 lbf
  • Series
    PSM
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)