Motion
PSMF 101608 A51

SKF
PSMF 101608 A51

Spherical Plain Bearing - 10 mm Bore, 16 mm OD, 8 mm, 0.3150 in Inner Ring Width, Open
Mi Item #18716598
MFR #PSMF 101608 A51
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PSMF 101608 A51

Spherical Plain Bearing - 10 mm Bore, 16 mm OD, 8 mm, 0.3150 in Inner Ring Width, Open
Mi Item #18716598
MFR #PSMF 101608 A51

Mfr description
PSMF 101608 A51 SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    0.3150 in, 8 mm
  • Outer Ring Width
    8 mm | 0.3150 in
  • Outside Diameter  
    16 mm
  • Overall Width
    8 mm
  • Weight
    0.01 kg | 0.353 oz

Details

  • Additional Details
    Maintenance-Free
  • Application
    Linear movements, Oscillating, Rotating
  • Ball Material
    Sintered bronze
  • Bearing Material
    Sintered bronze
  • Closure Type
    Open
  • Finish Coating
    Oil Impregnated
  • Inner Ring Material
    Sintered bronze
  • Liner Material
    Sintered bronze
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    PSMF 101608 A51
  • Operating Temperature Range
    -10 to 90 °C, 14 to 194 °F
  • Outer Ring Material
    Sintered bronze
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Sintered bronze
  • Series
    PSMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)