Motion
RNAO 10X17X10 TN

SKF
RNAO 10X17X10 TN

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 10 mm Width
Mi Item #18716633
MFR #RNAO 10X17X10 TN
Price$34.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNAO 10X17X10 TN

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 10 mm Width
Mi Item #18716633
MFR #RNAO 10X17X10 TN

Mfr description
RNAO 10X17X10 TN NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.82/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    10 mm
  • Weight
    0.021 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Dynamic Load Capacity
    1027 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNAO 10X17X10 TN Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 10 mm overall width, and weighs 0.021 lbs, making it suitable for compact precision assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    32000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1027 lbf
  • Radial Static Load Capacity
    1281 lbf
  • Series
    RNAO
  • Static Load Capacity
    1281 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)