Motion
SA 30 TXE-2LS

SKF
SA 30 TXE-2LS

Spherical Plain Bearing - 30 mm Bore, 75 mm OD, 22 mm, 0.8660 in Inner Ring Width
MI ITEM #18716651
MFR #SA 30 TXE-2LS
Price$643.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SA 30 TXE-2LS

Spherical Plain Bearing - 30 mm Bore, 75 mm OD, 22 mm, 0.8660 in Inner Ring Width
MI ITEM #18716651
MFR #SA 30 TXE-2LS

Mfr description
SA 30 TXE-2LS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.90/each

Specifications

Dimensions

  • Ball Diameter
    1.6020 in, 40.70 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    0.8660 in, 22 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    20 mm | 0.7870 in
  • Outside Diameter  
    75 mm
  • Overall Width
    20 mm
  • Weight
    2.094 lbs

Details

  • Additional Details
    Maintenance-Free | Sealed | Triple-lip
  • Application
    Hydraulic Cylinder Rod Ends, Linkage Ends
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Liner Material
    PTFE fabric
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    SA 30 TXE-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    176 kN, 39566.37 lbf
  • Radial Static Load Capacity
    104 kN, 23380.16 lbf
  • Series
    SA
  • Type Of Bearing
    Rod End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)