Motion
SAF 509/H7

SKF
SAF 509/H7

Pillow Block Housing - Split Construction
MI ITEM #18716653
MFR #SAF 509/H7
Price$2,524.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 509/H7

Pillow Block Housing - Split Construction
MI ITEM #18716653
MFR #SAF 509/H7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,524.67/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.2500 in
  • Bolt Center To Center Length
    6.6250 in
  • Compatible Bore Diameter
    5.9375 in
  • Overall Length  
    8.2500 in

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings

Overview

Mfr description
SAF 509/H7 PIL BLK HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought