Motion
SAF 515 W

SKF
SAF 515 W

Pillow Block Housing - Split Construction
Mi Item #18716654
MFR #SAF 515 W
Price$552.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 515 W

Pillow Block Housing - Split Construction
Mi Item #18716654
MFR #SAF 515 W

Mfr description
SAF 515 W PIL BLK HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.42/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.2500 in
  • Bolt Center To Center Length
    9.1250 in
  • Compatible Bore Diameter
    2.4375 in
  • Overall Length  
    11.2500 in

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)