Motion
W 61807-2Z

SKF
W 61807-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #18716671
MFR #W 61807-2Z
Price$224.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 61807-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 47 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #18716671
MFR #W 61807-2Z

Mfr description
W 61807-2Z BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.17/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    7 mm
  • Weight
    0.062 lbs, 0.028 kg

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    CN
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3.71 kN, 834 lbf
  • Radial Static Load Capacity
    3.35 kN, 753 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)