Motion
W 638/4 R-2Z

SKF
W 638/4 R-2Z

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #18716673
MFR #W 638/4 R-2Z
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 638/4 R-2Z

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #18716673
MFR #W 638/4 R-2Z

Mfr description
W 638/4 R-2Z BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    638
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)