Motion
W208-PPB16

SKF
W208-PPB16

Radial/deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 80 mm OD, 0.7090 in Width, Without Snap Ring
MI ITEM #18716675
MFR #W208-PPB16
Price$155.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W208-PPB16

Radial/deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 80 mm OD, 0.7090 in Width, Without Snap Ring
MI ITEM #18716675
MFR #W208-PPB16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    0.7090 in

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
W208-PPB16 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought