Motion
W210-PPB2

SKF
W210-PPB2

Radial/deep Groove Ball Bearing - Straight Bore, 1.9375 in ID, 90 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring
Mi Item #18716678
MFR #W210-PPB2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W210-PPB2

Radial/deep Groove Ball Bearing - Straight Bore, 1.9375 in ID, 90 mm OD, 1.1875 in Width, Double Sealed, Without Snap Ring
Mi Item #18716678
MFR #W210-PPB2

Mfr description
W210-PPB2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1875 in

Details

  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Series
    W200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)