1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
YAR 204-2RF/VE495
Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width
MI ITEM #
18716687
MFR #
YAR 204-2RF/VE495
List Price
$115.39
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF YAR 204-2RF/VE495
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
YAR 204-2RF/VE495
Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width
MI ITEM #
18716687
MFR #
YAR 204-2RF/VE495
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$115.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
YAR 204-2RF/VE495 INSERT BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
20 mm
Outside Diameter
47 mm
Overall Width
31 mm
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought