Motion
598/592 A

SKF
598/592 A

3.6250 in Bore, 6.0000 in OD, 1.5625 in Width
Mi Item #18716823
MFR #598/592 A
Price$241.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
598/592 A

3.6250 in Bore, 6.0000 in OD, 1.5625 in Width
Mi Item #18716823
MFR #598/592 A

Mfr description
598/592 A TAPER ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.82/each

Specifications

Dimensions

  • Bore Diameter  
    3.6250 in
  • Outside Diameter
    6.0000 in
  • Overall Width
    1.5625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)