Motion
NKI 55/25

SKF
NKI 55/25

Needle Roller Bearing - 55 mm Bore, 72 mm OD, 25 mm Width
Mi Item #18716865
MFR #NKI 55/25
Price$208.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 55/25

Needle Roller Bearing - 55 mm Bore, 72 mm OD, 25 mm Width
Mi Item #18716865
MFR #NKI 55/25

Mfr description
NKI 55/25 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.74/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Weight
    0.6 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    10454 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 55/25 Needle Roller Bearing features a 55 mm bore diameter, 72 mm outside diameter, 25 mm overall width, and weighs 0.6 lbs, making it suitable for moderate-to-heavy industrial machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10454 lbf
  • Radial Static Load Capacity
    20233 lbf
  • Series
    NKI
  • Static Load Capacity
    20233 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)