Motion
YAR 204-012-2RF

SKF
YAR 204-012-2RF

Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 31 mm Width
Mi Item #18716871
MFR #YAR 204-012-2RF
Price$80.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 204-012-2RF

Straight Bore, 0.7500 in Bore Diam., 47 mm OD, 31 mm Width
Mi Item #18716871
MFR #YAR 204-012-2RF

Mfr description
YAR 204-012-2RF INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)