Motion
5445MAX
Air Angle Grinder - 12000 rpm Maximum Speed, 76.75 cfm, 2.5 hp
MI ITEM #18718987
MFR #5445MAX
Price$385.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 12000 rpm Maximum Speed, 76.75 cfm, 2.5 hp
MI ITEM #18718987
MFR #5445MAX

Mfr description
5445MAX AIR ANGLE GRINDER, 4.5" TYPE 27
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $630.11)
USD$385.00/each

Specifications

Dimensions

  • Hose Size
    0.5000 in
  • Overall Length
    9.3300 in, 237 mm

Details

  • Air Consumption @ Load
    76.75 cfm
  • Air Inlet
    3/8 NPT
  • Free Speed
    12000 rpm
  • Horsepower
    2.5 hp
  • Maximum Speed
    12000 rpm
  • Power Rating
    2.5 hp, 1.86 kW
  • Product Types
    Air Angle Grinder
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)