Motion
545MAX
Air Angle Grinder - 12000 rpm Maximum Speed, 76.75 cfm, 2.5 hp
Mi Item #18718988
MFR #545MAX
Price$630.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 12000 rpm Maximum Speed, 76.75 cfm, 2.5 hp
Mi Item #18718988
MFR #545MAX

Mfr description
545MAX AIR ANGLE GRINDER, 5" TYPE 27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.11/each

Specifications

Dimensions

  • Hose Size
    0.5000 in
  • Overall Length
    9.3300 in, 237 mm

Details

  • Air Consumption @ Load
    76.75 cfm
  • Air Inlet
    3/8 NPT
  • Free Speed
    12000 rpm
  • Horsepower
    2.5 hp
  • Maximum Speed
    12000 rpm
  • Power Rating
    2.5 hp, 1.86 kW
  • Product Types
    Air Angle Grinder
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)