Motion
PT30-30psig-1-2-50-3

NOSHOK INC
PT30-30psig-1-2-50-3

Transducer - PT30 Series, 0 to 30 psig, Input DC, Output 0 to 5 Vdc, Process Conn. SAE 4 Male 7/16-20 UNF 2 A, Elec. Conn. 6-Pin Bayonet, -4 to 185 °F
Mi Item #18722549
MFR #PT30-30psig-1-2-50-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT30-30psig-1-2-50-3

Transducer - PT30 Series, 0 to 30 psig, Input DC, Output 0 to 5 Vdc, Process Conn. SAE 4 Male 7/16-20 UNF 2 A, Elec. Conn. 6-Pin Bayonet, -4 to 185 °F
Mi Item #18722549
MFR #PT30-30psig-1-2-50-3

Mfr description
PT30-30PSIG-1-2-50-3 GAUGE
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.2813 lbs

Details

  • Electrical Connection
    6-Pin Bayonet
  • Material
    Stainless Steel
  • Output
    0 to 5 Vdc
  • Power Supply Type
    DC
  • Pressure Range
    0 to 30 psig
  • Process Connection
    SAE 4 Male 7/16-20 UNF 2 A
  • Series
    PT30
  • Standards Met
    RoHS compliant, IEC 61298-2, CE, IEC 60068-2-27, IEC 60068-2-6, IEC 61000-6-2, IEC 61000-6-3
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    High Performance - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)