Specifications
Dimensions
- Weight0.2813 lbs
Details
- Accessories IncludedWith 3 ft Cable
- Electrical ConnectionDIN Form A
- MaterialStainless Steel
- Output0.5 to 4.5 Vdc
- Power Supply TypeDC
- Pressure Range0 to 4000 psig
- Process Connection1/2
- SeriesPT30
- Standards MetCE, IEC 60068-2-27, IEC 60068-2-6, IEC 61000-6-2, IEC 61000-6-3, IEC 61298-2, RoHS compliant
- Temperature Range-4 to 185 °F
- Transducer TypeHigh Performance - Fixed Range
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)