Motion
PT30-500psig-1-1-8-14

NOSHOK INC
PT30-500psig-1-1-8-14

Transducer - PT30 Series, 0 to 500 psig, Input DC, Output 4 to 20 mA, Process Conn. 1/2 NPT Male, Elec. Conn. DIN Form A, -4 to 185 °F
Mi Item #18722880
MFR #PT30-500psig-1-1-8-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT30-500psig-1-1-8-14

Transducer - PT30 Series, 0 to 500 psig, Input DC, Output 4 to 20 mA, Process Conn. 1/2 NPT Male, Elec. Conn. DIN Form A, -4 to 185 °F
Mi Item #18722880
MFR #PT30-500psig-1-1-8-14

Mfr description
PT30-500PSIG-1-1-8-14 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.2813 lbs

Details

  • Accessories Included
    With 1/2 in NPT Female Conduit
  • Electrical Connection
    DIN Form A
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 500 psig
  • Process Connection
    1/2
  • Series
    PT30
  • Standards Met
    CE, IEC 61298-2, RoHS compliant, IEC 60068-2-27, IEC 60068-2-6, IEC 61000-6-2, IEC 61000-6-3
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    High Performance - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)