Specifications
Dimensions
- Weight0.4688 lbs
Details
- Accessories IncludedWithout mating connector
- Electrical ConnectionDIN Form C
- MaterialStainless Steel
- Output4 to 20 mA
- Power Supply TypeDC
- Pressure Range0 to 5000 psig
- Process Connection1/4 in -18
- SeriesPT40
- Standards MetCE, EMC norm EN 61326:2014/A1:1998, RoHS
- Temperature Range-22 to 185 °F
- Transducer TypeHigh Accuracy - Fixed Range
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)