Motion
PT40-7500psig-1-2-45-14

NOSHOK INC
PT40-7500psig-1-2-45-14

Transducer - PT40 Series, 0 to 7500 psig, Input DC, Output 0 to 5 Vdc, Process Conn. 7/16-20 Male SAE J514 FIG 34 B, Elec. Conn. DIN Form A, -22 to 185 °F
Mi Item #18725495
MFR #PT40-7500psig-1-2-45-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-7500psig-1-2-45-14

Transducer - PT40 Series, 0 to 7500 psig, Input DC, Output 0 to 5 Vdc, Process Conn. 7/16-20 Male SAE J514 FIG 34 B, Elec. Conn. DIN Form A, -22 to 185 °F
Mi Item #18725495
MFR #PT40-7500psig-1-2-45-14

Mfr description
PT40-7500PSIG-1-2-45-14 GAUGE
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.4688 lbs

Details

  • Accessories Included
    With 1/2 in NPT Female Conduit
  • Electrical Connection
    DIN Form A
  • Material
    Stainless Steel
  • Output
    0 to 5 Vdc
  • Power Supply Type
    DC
  • Pressure Range
    0 to 7500 psig
  • Process Connection
    7/16-20 Male SAE J514 FIG 34
  • Series
    PT40
  • Standards Met
    CE, RoHS, EMC norm EN 61326:2014/A1:1998
  • Temperature Range
    -22 to 185 °F
  • Transducer Type
    High Accuracy - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)