Motion
40-400-600-psi/kg/cm2

NOSHOK INC
40-400-600-psi/kg/cm2

Hydraulic Gauge - 400 Series, 600 psi, 4 in Face Diameter
Mi Item #18725960
MFR #40-400-600-psi/kg/cm2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-400-600-psi/kg/cm2

Hydraulic Gauge - 400 Series, 600 psi, 4 in Face Diameter
Mi Item #18725960
MFR #40-400-600-psi/kg/cm2

Mfr description
40-400-600-PSI/KG/CM2 PRESSURE GAUGE
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Dial Diameter
    4.0000 in | 101.60 mm
  • Face Diameter
    4 in
  • Gauge Connection Size
    0.2500 in
  • Overall Depth
    1.9100 in, 48.50 mm
  • Thread Size
    0.2500 in

Details

  • Accuracy
    ±1.0 %
  • Ambient Temperature Range
    -40 to 140 °F | -40 to 60 °C
  • Application
    Agriculture plants, Chemical processing, Marine, Oil field and offshore, Paper mills, Water and wastewater
  • Bourdon Tube
    316 Stainless Steel C-Type
  • Case Type
    Bottom Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Type
    NPT
  • Display Ranges
    0 to 600 psi
  • Electrical Connection
    NPT
  • Element Material
    316 Stainless Steel
  • Gauge Pressure Range
    600 psi
  • Lens Material
    Instrument glass
  • Male Thread Type
    NPT
  • Material Connector Body
    316 Stainless Steel
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    600 psi
  • Maximum Working Pressure
    0 to 600 psi
  • Movement
    All Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
  • Pointer Material
    Black Finish
  • Pressure Range
    0 to 600 psi
  • Pressure Rating
    0 to 600 psi
  • Scale Measurement
    psi/kg/cm Dual Scale
  • Series
    400
  • Thread Connection
    1/4 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)