Motion
PT40-3000psig-1-1-8-3

NOSHOK INC
PT40-3000psig-1-1-8-3

Transducer - PT40 Series, 0 to 3000 psig, Input DC, Output 4 to 20 mA, Process Conn. 1/2 NPT Male, Elec. Conn. 6-pin Bayonet, -22 to 185 °F
Mi Item #18726055
MFR #PT40-3000psig-1-1-8-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PT40-3000psig-1-1-8-3

Transducer - PT40 Series, 0 to 3000 psig, Input DC, Output 4 to 20 mA, Process Conn. 1/2 NPT Male, Elec. Conn. 6-pin Bayonet, -22 to 185 °F
Mi Item #18726055
MFR #PT40-3000psig-1-1-8-3

Mfr description
PT40-3000PSIG-1-1-8-3 GAUGE
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.4688 lbs

Details

  • Electrical Connection
    6-pin Bayonet
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 3000 psig
  • Process Connection
    1/2
  • Series
    PT40
  • Standards Met
    CE, EMC norm EN 61326:2014/A1:1998, RoHS
  • Temperature Range
    -22 to 185 °F
  • Transducer Type
    High Accuracy - Fixed Range
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)