Motion
40-410-1500-psi

NOSHOK INC
40-410-1500-psi

Hydraulic Gauge - 410 Series, 1500 psi
Mi Item #18726120
MFR #40-410-1500-psi
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-410-1500-psi

Hydraulic Gauge - 410 Series, 1500 psi
Mi Item #18726120
MFR #40-410-1500-psi

Mfr description
40-410-1500-PSI PRESSURE GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    9/16 in 18, 1/2
  • Gauge Connection Size
    4.0000 in
  • Overall Depth
    2.9200 in, 74.20 mm
  • Thread Size
    9/16 in 18, 1/2

Details

  • Accuracy
    ±1 %
  • Ambient Temperature Range
    -40 to 140 °F | -40 to 60 °C
  • Application
    Agriculture plant, Chemical processing, Marine, Oil field & offshore, Paper mills, Water & wastewater
  • Bourdon Tube
    316 Stainless Steel C-Type
  • Case Material
    304 Stainless Steel
  • Connection
    1/2 in NPT, 9/16 in 18
  • Connection Type
    NPT
  • Dial Color
    Black, White
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    1500 psi
  • Lens Material
    Instrument glass
  • Liquid Filled
    Glycerin
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    1500 psi
  • Maximum Working Pressure
    1500 psi
  • Movement
    All Stainless Steel with internal zero stop and highly polished bearing surfaces
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Pressure Connection
    0 to 1500 psi
  • Pressure Range
    0 to 1500 psi
  • Pressure Rating
    0 to 1500 psi
  • Scale Measurement
    psi single scale
  • Series
    410
  • Thread Connection
    NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)