Motion
KD7R10PF420

MCR SAFETY
KD7R10PF420

Safety Glasse - Anti-Fog, Clear Lens, Hi-Vis Lime Frame/Temple Color, Polycarbonate
Mi Item #18727710
MFR #KD7R10PF420
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
KD7R10PF420

Safety Glasse - Anti-Fog, Clear Lens, Hi-Vis Lime Frame/Temple Color, Polycarbonate
Mi Item #18727710
MFR #KD7R10PF420

Mfr description
KD7R10PF420 KLONDIKE KD7 RATCHET HIVIS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Od Wavelength
    400 to 500 nm

Details

  • Additional Details
    Nosebridge Material: TPR;Temple Type: Hybrid;VLT%: 88;ISO 12312-1 Blue Light: 26%;Ratchet: Yes
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CE EN166, CSA Z94.3
  • Comfort Features
    7-position lens angle adjustment, Adjustable TPR Nose Pads, Soft TPR temple arms
  • Description
    Klondike KD7R Series Half Frame Design with Integral TPR Brow Black Frame, Hi-Vis Lime TPR Temples Adjustable TPR Nose Pads Clear MAX6 Anti-Fog Lens
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Hi-Vis Lime
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    KD7R10PF420
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Klondike
  • Series
    Klondike (KD7R)
  • Specialty Features
    Adjustable Temples, Anti Fog, Ratchet, UV Protection
  • Standards Met
    ANSI Z87.1, CE EN166, CSA Z94.3
  • Temple Adjustment
    Ratchet
  • Temple Color
    Hi-Vis Lime
  • Temple Style
    Hybrid
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)