Motion
HK510
Safety Glasse - Duramass Hard Coat, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #18727715
MFR #HK510
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #18727715
MFR #HK510

Mfr description
HK510 HULK HK5 HIVIS LIME, CLEAR LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Details

  • Additional Details
    Temple Type: Bayonet;Nosebridge Material: Polycarbonate;Primary Temple Color: Black;Secondary Temple Color: Hivis Lime;Inner Packaging: Dozen White Box
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CAN/CSA Z94.3
  • Comfort Features
    Polycarbonate Nose Bridge, Soft TPR Temple Arms
  • Description
    Hulk HK5 Series Safety Glasses, Clear Lens, Duramass Hard Coat, Black/Hi-Vis Lime TPR Temples
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HK510
  • Metal Frame
    No
  • Noisepiece Type
    Integrated
  • Product Line
    Hulk HK5
  • Series
    Hulk HK5
  • Specialty Features
    Hard Coat, Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Single Lens
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)