Motion
HK510AF

MCR SAFETY
HK510AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #18727716
MFR #HK510AF
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK510AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #18727716
MFR #HK510AF

Mfr description
HK510AF HULK HK5 HIVIS LIME, CLEAR UV-AF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Details

  • Additional Details
    Nosebridge Material: Polycarbonate;Temple Type: Bayonet;VLT%: 88;ISO 12312-1 Blue Light: 26%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Integral polycarbonate nose bridge, Soft permanently bonded TPR temple arms
  • Description
    Hulk HK5 Series Safety Glasses Clear UV-AF Anti-Fog Lens
  • Fits Over Eyeglasses
    No
  • Frame Color
    Hivis Lime
  • Frame Color Family
    Green
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HK510AF
  • Metal Frame
    No
  • Noisepiece Type
    Integrated
  • Product Line
    Hulk HK5
  • Series
    Hulk HK5
  • Specialty Features
    Anti Fog, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Single Lens
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)