Motion
HK519AF

MCR SAFETY
HK519AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Hivis Lime, Black Frame/Temple Color, Polycarbonate
Mi Item #18727721
MFR #HK519AF
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK519AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Hivis Lime, Black Frame/Temple Color, Polycarbonate
Mi Item #18727721
MFR #HK519AF

Mfr description
HK519AF HULK HK5 HIVIS LIME, I/O UV-AF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Details

  • Additional Details
    VLT%: 36;ISO 12312-1 Blue Light: 66%;Nosebridge Material: Polycarbonate;Temple Type: Bayonet
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, CAN, CSA Z94.3, ISEA Z87.1-2020
  • Comfort Features
    Integral polycarbonate nose bridge, Soft permanently bonded TPR temple arms
  • Country of Origin
    Taiwan
  • Description
    Hulk HK5 Series Safety Glasses with Indoor/Outdoor Mirror Lens and UV-AF Anti-Fog Coating
  • ECCN
    EAR99
  • Fits Over Eyeglasses
    No
  • Frame Color
    Hivis Lime;Black
  • Frame Color Family
    Green
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black, Hivis Lime
  • Frame Temple Material
    Thermoplastic Rubber
  • Frame Type
    Half Frame
  • Harmonization Code
    9004.90.0000
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    I;O Clear Mirror
  • Lens Marking
    U6
  • Lens Material
    Polycarbonate
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HK519AF
  • Metal Frame
    No
  • Noisepiece Type
    Integral Polycarbonate
  • Product Line
    Hulk
  • PSC Code
    4240
  • Series
    Hulk HK5
  • Specialty Features
    Anti-Fog, UV Protection, UV420 Lens Resin, Wraparound Lens
  • Standards Met
    ANSI, CAN, CSA Z94.3, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Black, Hi-Vis Lime
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)