Motion
HK418BP

MCR SAFETY
HK418BP

Safety Glasse - Hard Coat, Blue Lens, Black Frame/Temple Color
Mi Item #18727723
MFR #HK418BP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK418BP

Safety Glasse - Hard Coat, Blue Lens, Black Frame/Temple Color
Mi Item #18727723
MFR #HK418BP

Mfr description
HK418BP HULK 4 BLACK FRAME, BLUE DMD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI/ISEA Z87.1
  • Approval Listing Regulations
    ANSI/ISEA Z87.1
  • Comfort Features
    Formerly known as Crews Safety Glasses, Polarized lens options available
  • Description
    Fully Adjustable Wire Core Nose Pads, Fully Adjustable Wire Core Temples, Tall, Single Lens Design, Provides Unmatched Peripheral View
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Blue
  • Lens Color Family
    Blue Diamond Mirror
  • Lens Shade
    Blue Diamond Mirror
  • Noisepiece Type
    TPR
  • Product Line
    Hulk
  • Series
    HK4
  • Standards Met
    ANSI/ISEA Z87.1
  • Type
    Safety Glasses
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)