Motion
HK418BZP

MCR SAFETY
HK418BZP

Safety Glasse - Hard Coat, Blue Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #18727724
MFR #HK418BZP
Price$73.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK418BZP

Safety Glasse - Hard Coat, Blue Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #18727724
MFR #HK418BZP

Mfr description
HK418BZP HULK 4 BLACK FRAME, BLUE DMD PZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.10/each

Specifications

Details

  • Additional Details
    Nosebridge Material: TPR;ISO 12312-1 Blue Light: 88%;VLT%: 13;Inner Packaging: Dozen Gravity Box
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3, TAA Compliant
  • Comfort Features
    Adjustable Nose Pads, Adjustable Temples, Soft Nose Piece
  • Description
    Blue Diamond Mirror lens safety glasses with Black full frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Blue
  • Lens Color Family
    Blue Diamond Mirror
  • Lens Material
    Polycarbonate
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HK418BZP
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Hulk HK4
  • Series
    Hulk HK4
  • Specialty Features
    Adjustable Temples, Polarized, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Adjustable
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)