Motion
HK42BGZP

MCR SAFETY
HK42BGZP

Safety Glasse - Hard Coat, Green Lens, Crystal Gray Frame/Temple Color, Polycarbonate
Mi Item #18727727
MFR #HK42BGZP
Price$73.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK42BGZP

Safety Glasse - Hard Coat, Green Lens, Crystal Gray Frame/Temple Color, Polycarbonate
Mi Item #18727727
MFR #HK42BGZP

Mfr description
HK42BGZP HULK 4 CRYSTAL GRAY, GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.10/each

Specifications

Details

  • Additional Details
    Nosebridge Material: TPR;Temple Type: Custom Fit;Inner Packaging: Dozen Gravity Box;VLT%: 13
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Adjustable Nose Pad, Adjustable Temples, Soft Temple Tips
  • Description
    Hulk HK4 Series Crystal Gray Frame Green Mirror Lens MAX3 Hard Coat Safety Glasses
  • Fits Over Eyeglasses
    No
  • Frame Color
    Crystal Gray
  • Frame Color Family
    Gray
  • Frame Style
    Full Frame
  • Frame Temple Color
    Crystal Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Green
  • Lens Color Family
    Green Mirror
  • Lens Material
    Polycarbonate
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HK42BGZP
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Hulk HK4
  • Series
    Hulk HK4
  • Specialty Features
    Adjustable Temples, Polarized, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Adjustable
  • Temple Color
    Crystal Gray
  • Temple Style
    Adjustable
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)