Motion
HK428CBP

MCR SAFETY
HK428CBP

Safety Glasse - Hard Coat, Blue Lens, Crystal Gray Frame/Temple Color, Polycarbonate
Mi Item #18727728
MFR #HK428CBP
Price$23.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK428CBP

Safety Glasse - Hard Coat, Blue Lens, Crystal Gray Frame/Temple Color, Polycarbonate
Mi Item #18727728
MFR #HK428CBP

Mfr description
HK428CBP HULK 4 CRYSTAL GRAY, CAYMAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.99/each

Specifications

Details

  • Additional Details
    Primary Temple Color: Crystal Gray;Primary Frame Color: Crystal Gray;Polarized: N;A;CAN;CSA Z94.3: Yes;Secondary Temple Color: Black;Nosebridge Material: TPR;VLT%: 12;ISO 12312-1 Blue Light: 87%
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Adjustable Nose Pad, Adjustable Temples, Soft Temple Tips
  • Description
    Hulk HK4 Series Coral Glow Frame Safety Glasses Polarized Pink Mirror Lens MAX3 Scratch Resistant Coated Fully adjustable wire core nose pads and temple arms
  • Fits Over Eyeglasses
    No
  • Frame Color
    Crystal Gray
  • Frame Color Family
    Gray
  • Frame Style
    Full Frame
  • Frame Temple Color
    Crystal Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Blue
  • Lens Color Family
    Cayman Blue Mirror
  • Lens Marking
    U6
  • Lens Material
    Polycarbonate
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HK428CBP
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Hulk HK4
  • Series
    Hulk HK4
  • Specialty Features
    Adjustable Temples, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Adjustable
  • Temple Color
    Crystal Gray
  • Temple Style
    Adjustable
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)