Motion
HK45PZP

MCR SAFETY
HK45PZP

Safety Glasse - Hard Coat, Pink Lens, Coral Glow Frame Frame/Temple Color, Polycarbonate
Mi Item #18727731
MFR #HK45PZP
Price$63.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK45PZP

Safety Glasse - Hard Coat, Pink Lens, Coral Glow Frame Frame/Temple Color, Polycarbonate
Mi Item #18727731
MFR #HK45PZP

Mfr description
HK45PZP HULK 4 CORAL GLOW, PINK MIRROR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.57/each

Specifications

Details

  • Additional Details
    Primary Temple Color: Coral Glow Frame;Primary Frame Color: Coral Glow Frame;Polarized: Yes;Series: Hulk HK4
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CAN/CSA Z94.3
  • Comfort Features
    Adjustable Nose Pads, Adjustable Temple Arms, Soft TPR Nose Pads, Temple Tips
  • Description
    Hulk HK4 Series Coral Glow Frame Safety Glasses Polarized Pink Mirror Lens MAX3 Scratch Resistant Coated
  • Frame Color
    Coral Glow Frame
  • Frame Color Family
    Pink
  • Frame Style
    Full Frame
  • Frame Temple Color
    Coral Glow Frame
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Hard Coat
  • Lens Color
    Pink
  • Lens Color Family
    Pink Mirror
  • Lens Material
    Polycarbonate
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HK45PZP
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Hulk HK4
  • Series
    Hulk HK4
  • Specialty Features
    Adjustable Temples, Polarized, Scratch Resistant, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Adjustable
  • Temple Color
    Coral Glow Frame
  • Temple Style
    Adjustable
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)