Motion
HK432PF

MCR SAFETY
HK432PF

Safety Glasse - Anti-Fog, Gray Lens, Gun Metal Frame/Temple Color, Polycarbonate
Mi Item #18727734
MFR #HK432PF
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK432PF

Safety Glasse - Anti-Fog, Gray Lens, Gun Metal Frame/Temple Color, Polycarbonate
Mi Item #18727734
MFR #HK432PF

Mfr description
HK432PF HULK 4 ST JUDE GUN METAL FRM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Details

  • Additional Details
    VLT%: 15%;ISO 12312-1 Blue Light: 93%;Temple Type: Custom Fit;Nosebridge Material: TPR
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Adjustable Nose Pads, Adjustable Temple Arms, Soft TPR Nose Pads, Temple Tips
  • Description
    Hulk HK4 Series Gray Lens Safety Glasses with Gun Metal Frame and MAX6 Anti-Fog Coating
  • Fits Over Eyeglasses
    No
  • Frame Color
    Gun Metal
  • Frame Color Family
    Gray
  • Frame Style
    Full Frame
  • Frame Temple Color
    Gun Metal
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    HK432PF
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Hulk HK4
  • Series
    Hulk HK4
  • Specialty Features
    Adjustable Temples, Anti Fog, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Adjustable
  • Temple Color
    Gun Metal
  • Temple Style
    Adjustable
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)