Overview
Mfr description
K09737008 GLOSS RADIANT RED/SAFETY RED
Specifications
- Base TypeOil
- ExposureInterior/Exterior
- Resin TypeEnamel
- Min Application Temperature55 °F;13 °C
- Max Application Temperature75 °F;23.9 °C
- SurfaceMetal, Aluminum, Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data