1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KRYLON INDUSTRIAL PAINTS
K09744008
Spray Primer - White, Exterior, Interior, Ultra Flat Finish, 4 hrs Dry Time
MI ITEM #
18728909
MFR #
K09744008
Price
$87.95
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Paint and Paint Products
Spray Primers
KRYLON INDUSTRIAL PAINTS K09744008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KRYLON INDUSTRIAL PAINTS
K09744008
Spray Primer - White, Exterior, Interior, Ultra Flat Finish, 4 hrs Dry Time
MI ITEM #
18728909
MFR #
K09744008
Mfr description
K09744008 WHITE PRIMER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$87
.95
/each
Add to Cart
Specifications
Dimensions
Net Weight
128 oz
Details
Color
White
Color Family
White
Dry Time
4 hrs
Exposure
Exterior, Interior
Finish
Ultra Flat
For Use On
Aluminum, Metal, Steel
Max Application Temperature
75 °F
Min Application Temperature
55 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items