Motion
4040 X 98.425-KW  BUSHING DUCTILE IRON

DODGE
4040 X 98.425-KW BUSHING DUCTILE IRON

Taper Lock Bushing - 4040 Series, 98.43 mm Bore, Ductile Iron Material
MI ITEM #18740593
MFR #4040 X 98.425-KW BUSHING DUCTILE IRON
Price$1,058.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4040 X 98.425-KW BUSHING DUCTILE IRON

Taper Lock Bushing - 4040 Series, 98.43 mm Bore, Ductile Iron Material
MI ITEM #18740593
MFR #4040 X 98.425-KW BUSHING DUCTILE IRON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,058.58/each

Specifications

Dimensions

  • Bore Diameter  
    98.43 mm
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in
  • Maximum Bore Diameter  
    4-7/16 in, 100 mm
  • Stocked Finished Bore
    3.8750 in
  • Weight
    14 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    662591
  • Material
    Ductile Iron
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
662591 4040 X 98.425-KW BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought