Motion
TB-VSC-200

DODGE
TB-VSC-200

Pillow Block Ball Bearing Unit - 2.0000 in Bore
MI ITEM #18740596
MFR #TB-VSC-200
Price$271.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-VSC-200

Pillow Block Ball Bearing Unit - 2.0000 in Bore
MI ITEM #18740596
MFR #TB-VSC-200

Mfr description
780043 TB-VSC-200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.74/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    6.31 lbs

Details

  • Manufacturer Catalog Number
    TB-VSC-200
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)