Motion
P2B520-ISAF-090MR MOD

DODGE
P2B520-ISAF-090MR MOD

Pillow Block Roller Bearing Unit - 90 mm Bore, 2-Bolt Base Mount
MI ITEM #18740607
MFR #P2B520-ISAF-090MR MOD
Price$3,195.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B520-ISAF-090MR MOD

Pillow Block Roller Bearing Unit - 90 mm Bore, 2-Bolt Base Mount
MI ITEM #18740607
MFR #P2B520-ISAF-090MR MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,195.04/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Bore Inside Diameter
    3.5433 in | 90 mm
  • Inside Diameter
    3.5433 in, 90 mm
  • Shaft Diameter
    3.5430 in, 90 mm
  • Weight
    65.6 lbs

Details

  • Additional Details
    MOD
  • Component Type
    Complete Assembly
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing ID
    P2B520
  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B520-ISAF-090MR MOD
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    ISAF
  • Type
    2-Bolt Pillow Block

Overview

Mfr description
780027 P2B520-ISAF-090MR MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought