Motion
P X 170 MM-KW DI65 BUSHING

DODGE
P X 170 MM-KW DI65 BUSHING

Quick Disconnect Bushing - P Bushing, 170 mm Bore, 11.7500 in Flg OD, 9.3750 in LTB
Mi Item #18740610
MFR #P X 170 MM-KW DI65 BUSHING
Price$2,760.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P X 170 MM-KW DI65 BUSHING

Quick Disconnect Bushing - P Bushing, 170 mm Bore, 11.7500 in Flg OD, 9.3750 in LTB
Mi Item #18740610
MFR #P X 170 MM-KW DI65 BUSHING

Mfr description
662596 P X 170 MM-KW DI65 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,760.84/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    9.3750 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    662596
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)