Motion
J X 3-7/8-KW DI65 BUSHING

DODGE
J X 3-7/8-KW DI65 BUSHING

J Bushing, 3-7/8 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #18740611
MFR #J X 3-7/8-KW DI65 BUSHING
Price$1,588.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
J X 3-7/8-KW DI65 BUSHING

J Bushing, 3-7/8 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #18740611
MFR #J X 3-7/8-KW DI65 BUSHING

Mfr description
662595 J X 3-7/8-KW DI65 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,588.55/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/8 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    662595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)