Motion
40A60H18SB

DODGE
40A60H18SB

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 180TC Frame
MI ITEM #18740636
MFR #40A60H18SB
List Price$10,667.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A60H18SB

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output, 180TC Frame
MI ITEM #18740636
MFR #40A60H18SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,667.65/each for your price

Overview

Mfr description
40A60H18SB TIGEAR-2 REDUCER W/ SEALED

Specifications

  • Center Distance
    4.0000 in
  • Ratio
    60:1
  • Max Input Horsepower
    4.2500 hp
  • Horsepower Rating Normal Duty
    Input 4.2500 hp, Output 2.7300 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Style
    Output Hollow Bore
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    5905 in/lb;667.175 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    19127.353 N, 4300 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    40A60H18SB
  • Weight
    166 lbs, 75.296 kg
  • Horsepower
    Input 4.2500 hp, Output 2.7300 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    5:1
  • Output
    2.7300 hp;2.036 kW
  • Paint Type
    Standard
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Torque Rating (in-lb)
    5905 in-lbs;667.175 Nm
  • Bore Diameter
    2.1875 in, 55.56 mm
  • Bore Length
    9.8200 in;249.42 mm
  • Thermal Horsepower Rating
    Input 4.0100 hp;Output 2.7300 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    4300 lbf;19127.353 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought