Motion
30A30L18 TIGEAR-2 REDUCER

DODGE
30A30L18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #18740639
MFR #30A30L18 TIGEAR-2 REDUCER
List Price$3,689.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A30L18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #18740639
MFR #30A30L18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,689.73/each for your price

Overview

Mfr description
30A30L18 30A30L18 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    30:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text