Motion
P2B-E-108R-CR

DODGE
P2B-E-108R-CR

Pillow Block Roller Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount
Mi Item #18740645
MFR #P2B-E-108R-CR
Price$2,702.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-108R-CR

Pillow Block Roller Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount
Mi Item #18740645
MFR #P2B-E-108R-CR

Mfr description
780010 P2B-E-108R-CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,702.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    10.26 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    P2B-E-108R-CR
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)