Motion
38601
Plier - Molded Grip, 7-7/8 in Overall Length
Mi Item #18747637
MFR #38601
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier - Molded Grip, 7-7/8 in Overall Length
Mi Item #18747637
MFR #38601

Mfr description
38601 CURVED JAW LOCKING PLIERS, 7-INCH
  • Curved Jaw Locking Plier are expertly designed for secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Pinch free operation with the lever-less quick release handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Height
    15/16 in
  • Jaw Length
    1-5/16 in
  • Jaw Thickness
    3/8 in
  • Jaw Width
    1-1/2 in
  • Length
    7-7/8 in
  • Overall Length
    7-7/8 in
  • Tool Width
    2-1/4 in
  • Weight
    0.8 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black, Orange
  • Jaw Capacity
    1-7/8 in
  • Material
    Steel
  • Plier Type
    Locking Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)