Motion
38610
Plier - Molded Grip, 5-7/8 in Overall Length
Mi Item #18747638
MFR #38610
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier - Molded Grip, 5-7/8 in Overall Length
Mi Item #18747638
MFR #38610

Mfr description
38610 LONG NOSE LOCKING PLIERS, 4-INCH
  • Long Nose Locking Pliers are expertly designed for a secure hold with a high locking force
  • Molded grips provide a high level of comfort for all day use
  • Lever release handles for hassle free operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.72/each

Specifications

Dimensions

  • Height
    5/8 in
  • Jaw Length
    1-11/16 in
  • Jaw Thickness
    3/16 in
  • Jaw Width
    7/8 in
  • Length
    5-7/8 in
  • Overall Length
    5-7/8 in
  • Tool Width
    1-9/16 in
  • Weight
    0.3 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black, Orange
  • Jaw Capacity
    1-7/8 in
  • Material
    Steel
  • Plier Type
    Locking Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)