Motion
38621
Plier - Molded Grip, Swivel Jaws, 10-7/16 in Overall Length
Mi Item #18747639
MFR #38621
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier - Molded Grip, Swivel Jaws, 10-7/16 in Overall Length
Mi Item #18747639
MFR #38621

Mfr description
38621 C-CLAMP LOCKING PLIERS , 9"
  • C-Clamp Locking Pliers are expertly designed pliers for a secure hold with a high locking force
  • Swivel pads adjust to the working surface and can help protect against marring
  • Intuitive thumb knob allows for quick and hassle-free size changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Height
    1-1/8 in
  • Jaw Length
    3-11/16 in
  • Jaw Width
    4-1/2 in
  • Length
    10-7/16 in
  • Overall Length
    10-7/16 in
  • Tool Width
    4-1/2 in
  • Weight
    1.34 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black
  • Jaw Capacity
    3 in
  • Jaw Style
    Swivel Jaws
  • Material
    Steel
  • Plier Type
    C-Clamp Locking Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)